Beli ryu miter saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Mitter Saw (Mesin Gergaji Bundar)
    Mulai

    Rp1.199.900

    RYU Mitter Saw (Mesin Gergaji Bundar)
    atribut:
    • Size (inch): 7
    • Power (W): 900
    • Voltage (V): 220-240
    • Blade Size (mm): 180
    • No Load Speed (rpm): 5800
  2. RYU Miter Saw Sliding (Mesin Gergaji Bundar)
    Mulai

    Rp2.199.900

  3. METABO Mitre Saw
    Mulai

    Rp5.699.900

    METABO Mitre Saw
    Deskripsi:
    -Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
  4. Mesin HL Miter Saw Sliding
    Mulai

    Rp1.499.900

    Mesin HL Miter Saw Sliding
    Deskripsi:
    Isi Dus & Kelengkapan :- 1 Unit Miter Saw Sliding 10" HL 255 + Dus beserta Kelengkapan- Manual Book & Kartu Garansi
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • No Load Speed (rpm): 5000
  5. RYU Table Saw (Gergaji Meja)
    Mulai

    Rp1.199.900

    RYU Table Saw (Gergaji Meja)
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  6. RYU Miter Saw (Mesin Gergaji Bundar)
    Mulai

    Rp2.799.900

    RYU Miter Saw (Mesin Gergaji Bundar)
    atribut:
    • Blade Diameter: 255mm
    • Power: 1650W
    • No. Load Speed: 4.800rpm
  7. BOSCH Mitre Saw Machine (Gergaji Mesin)
    Mulai

    Rp6.499.900

    BOSCH Mitre Saw Machine (Gergaji Mesin)
    Deskripsi:
    Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggi
    atribut:
    • Bevel Setting (°): 45 L
    • Mitre Setting (°): 47 L / 52 R
    • Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
    • Tool Dimensions (mm): 535 x475 x330
    • Saw Blade Bore Diameter (mm): 25.4
    • K3L License: Yes
    • No Load Speed (rpm): 4800
    • Part Number: 0 601 B29 0K0
    • Rated Input Power (W): 1700
    • Saw Blade Diameter (mm): 254
  8. NRT-PRO Miter Saw+Sliding
    Mulai

    Rp1.799.900

    NRT-PRO Miter Saw+Sliding
    atribut:
    • Size (inch): 7
    • Power (W): 1200.0
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Revolution Per Minute (rpm): 4500
  9. Makita Miter Saw
    Mulai

    Rp4.499.900

    Makita Miter Saw
    atribut:
    • Continuous Rating Input (W): 1500
    • Blade Diameter (inch): 90°: 75x130; 45°: 75x90
    • Capacity (mm): 90°: 75x130; 45°: 75x90
    • No Load Speed (rpm): 4200
  10. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.099.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  11. Mesin HL Miter Saw Non Sliding
    Mulai

    Rp949.900

    Mesin HL Miter Saw Non Sliding
    Deskripsi:
    Isi Dus & Kelengkapan :- 1 Unit Miter Saw 7" HL 230 Non Sliding + Dus beserta Kelengkapan- Manual Book & Kartu Garansi
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Rated Power (W): 850
    • Blade Diameter (mm): 185
    • Maximum Cutting Capacity (mm): 73x63 (H/W) at 90 Derajat, 30x60 (H/W) at 45 Derajat.
    • No Load Speed (rpm): 5000
  12. RYU Circular Saw Machine (Mesin Gergaji Bundar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  13. DEWALT Miter Saw
    Mulai

    Rp5.299.900

  14. RYU Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp399.900

Daftar Harga ryu miter saw Terbaru October 2026
RYU Mitter Saw (Mesin Gergaji Bundar)Rp1.199.900
RYU Miter Saw Sliding (Mesin Gergaji Bundar)Rp2.199.900
METABO Mitre SawRp5.699.900
KRISBOW Mesin Gergaji Duduk Siku PiguraRp4.499.900
Mesin HL Miter Saw SlidingRp1.499.900
Makita Compound Miter SawRp6.499.900
RYU Table Saw (Gergaji Meja)Rp1.199.900
RYU Miter Saw (Mesin Gergaji Bundar)Rp2.799.900
INGCO Cordless Mitre Saw (Mesin Gergaji Miter Baterai)Rp3.399.900
BOSCH Mitre Saw Machine (Gergaji Mesin)Rp6.499.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait